Shop All Electrical Wire & Cable
Readycable
Signal cable, 80 ft
Mfr # MAT9441506-80
Zoro # G011904134
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Acceleration 66 ft/sq sec
- Maximum Speed - Unsupported 10 fps
- Maximum Length of Travel 10 m
- Minimum Bend Radius Factor - Fixed 8 x d
- Cable Outside Diameter 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Readycable
- MFR # MAT9441506-80
- Zoro # G011904134
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Fixed | 8 x d |
Cable Outside Diameter | 0.3 in |
Minimum Bend Radius Factor - Flexible | 12 x d |
Minimum Bend Radius Factor - Energy Chain | 15 x d |
Details
Item | Signal Cable |
Maximum Acceleration | 66 ft/sq sec |
Maximum Speed - Unsupported | 10 fps |
OEM Part Number Equivalent | 6FX_002-1DC00 |
Compatible Brand | Siemens |
Assembly Type | Signal Cable |
Description
Signal cable, 80 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (48560701)
- INTERMATIC Photocntrl, 1/2In Male Pipe Thread, 120VAC (K4141C)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SBLK)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 1.0 Lbs, 126' Length, 0.0520" Diameter, Red (16SNSP)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL3)
- REMINGTON INDUSTRIES 16 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR100)
- CHAINFLEX 22 AWG 5 Conductor Continuous Flex Control Cable 300V BL (CF9-03-05-1)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 100 Feet (20SS316L100)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA1000)
- Readycable Electrical Wire & Cable