Shop All Electrical Wire & Cable
Readycable
Signal cable, 60 ft
Mfr # MAT9441506-60
Zoro # G411904123
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Type Signal Cable
- Minimum Bend Radius Factor - Energy Chain 15 x d
- OEM Part Number Equivalent 6FX_002-1DC00
- Cable Outside Diameter 0.3 in
- Maximum Length of Travel 10 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9441506-60
- Zoro # G411904123
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Energy Chain | 15 x d |
Cable Outside Diameter | 0.3 in |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 12 x d |
Minimum Bend Radius Factor - Fixed | 8 x d |
Details
Item | Signal Cable |
Assembly Type | Signal Cable |
OEM Part Number Equivalent | 6FX_002-1DC00 |
Maximum Speed - Unsupported | 10 fps |
Compatible Brand | Siemens |
Maximum Acceleration | 66 ft/sq sec |
Description
Signal cable, 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LL (5133660)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, SPDT (LY1N-AC24)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 80A, 2 Pole, 120/240V AC (UBIF280NB)
- CAROL 4 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16085)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (55469002)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Blue, 100 ft Length (22UL1015TPCBLU100)
- ENCORE WIRE SUPERSLICK WHITE COPPER 12 AWG 500FT 600V-AC WIRE (106100802460)
- OK INDUSTRIES 5" Pre-Cut Wire Wrapping Wire 30 AWG BL (30-B-50-030)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. YL (2TYH6)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0808" Diameter, 60 Volts (12STRYELGPT25)
- Readycable Electrical Wire & Cable