Shop All Electrical Wire & Cable
Readycable
Signal cable, 50 ft
Mfr # MAT9441506-50
Zoro # G311904117
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Outside Diameter 0.3 in
- Minimum Bend Radius Factor - Energy Chain 15 x d
- Minimum Bend Radius Factor - Fixed 8 x d
- Maximum Acceleration 66 ft/sq sec
- Minimum Bend Radius Factor - Flexible 12 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9441506-50
- Zoro # G311904117
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.3 in |
Minimum Bend Radius Factor - Energy Chain | 15 x d |
Minimum Bend Radius Factor - Fixed | 8 x d |
Minimum Bend Radius Factor - Flexible | 12 x d |
Maximum Length of Travel | 10 m |
Details
Item | Signal Cable |
Maximum Acceleration | 66 ft/sq sec |
Compatible Brand | Siemens |
Maximum Speed - Unsupported | 10 fps |
Assembly Type | Signal Cable |
OEM Part Number Equivalent | 6FX_002-1DC00 |
Description
Signal cable, 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AN-0.017(5)-S-C2 (DD51)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 12 Ah, Detachable Cable (6EP1935-6MF01)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD222URNM-A2)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- ANCOR Yellow 14 AWG Tinned Copper Wire - 18' (185003)
- ARCOR Tinned Copper Wire, Bright, Silver, 26 AWG, 0.0159" Diameter, 1260FT (G26)
- QUICKCABLE Primary Wire, 14 Gauge, Black, 100ft. (230400-100)
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. GY (E1030S.30.10)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 500' Length, 0.0201" Diameter, Natural (24BCW500)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-5006)
- ANCOR Yellow 8 AWG Tinned Copper Wire - 50' (111905)
- Readycable Electrical Wire & Cable