Shop All Electrical Wire & Cable
Readycable
Signal cable, 40 ft
Mfr # MAT9441506-40
Zoro # G811904136
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Fixed 8 x d
- Maximum Acceleration 66 ft/sq sec
- Minimum Bend Radius Factor - Flexible 12 x d
- Cable Outside Diameter 0.3 in
- Maximum Speed - Unsupported 10 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9441506-40
- Zoro # G811904136
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 8 x d |
Minimum Bend Radius Factor - Flexible | 12 x d |
Cable Outside Diameter | 0.3 in |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 15 x d |
Details
Item | Signal Cable |
Maximum Acceleration | 66 ft/sq sec |
Maximum Speed - Unsupported | 10 fps |
Compatible Brand | Siemens |
OEM Part Number Equivalent | 6FX_002-1DC00 |
Assembly Type | Signal Cable |
Description
Signal cable, 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/10)
- HUBBELL 20A Watertight Locking Plug 4P 5W 277/480VAC (HBL26W82)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 40A, 600V AC, Indicating (A6D40R)
- SQUARE D Load Centre Mounting Lug, 100A, 120/240V AC, 6 Poles (QO612L100RBCP)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRWHI)
- EAST PENN Wire-16/4 Brwn/Grn/Wh/Yl 100', #02915 (02915)
- ANCOR Marine Grade Electrical Wire Seal-Round Cable, 18 to 10 AWG, 3/8" NPT (764998)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.1285" Diameter, 60 Volts (8STRBLAGPT25)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-5502)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 43 AWG, 1.0 Lbs, 66092' Length, 0.0024" Diameter, Natural (43SNSP)
- QUICKCABLE Primary Wire, 16 Gauge, Red, 100ft. (230302-100)
- Readycable Electrical Wire & Cable