Shop All Electrical Wire & Cable
Readycable
Signal cable, 30 ft
Mfr # MAT9441506-30
Zoro # G411904130
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Fixed 8 x d
- Compatible Brand Siemens
- Maximum Speed - Unsupported 10 fps
- Cable Outside Diameter 0.3 in
- Maximum Length of Travel 10 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9441506-30
- Zoro # G411904130
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 8 x d |
Cable Outside Diameter | 0.3 in |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 15 x d |
Minimum Bend Radius Factor - Flexible | 12 x d |
Details
Item | Signal Cable |
Compatible Brand | Siemens |
Maximum Speed - Unsupported | 10 fps |
Maximum Acceleration | 66 ft/sq sec |
OEM Part Number Equivalent | 6FX_002-1DC00 |
Assembly Type | Signal Cable |
Description
Signal cable, 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533091S)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (A-20GV22-B7-K)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAM12)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3620)
- QUICKCABLE Primary Wire, 14 Gauge, 100ft., White (231409-100)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRKIT)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 2 oz, 1597' Length, 0.0055" Diameter, Natural (36SNSP.125)
- CHAINFLEX 18 AWG 42 Conductor Continuous Flex Control Cable 600V GN (CF5-07-42-100)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Yellow, 100' Length (14UL1015STRYEL100)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF6-07-18-25)
- Readycable Electrical Wire & Cable