Shop All Electrical Wire & Cable
Readycable
Signal cable, 20 ft
Mfr # MAT9441506-20
Zoro # G311904124
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Acceleration 66 ft/sq sec
- Cable Outside Diameter 0.3 in
- Minimum Bend Radius Factor - Fixed 8 x d
- OEM Part Number Equivalent 6FX_002-1DC00
- Maximum Speed - Unsupported 10 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9441506-20
- Zoro # G311904124
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.3 in |
Minimum Bend Radius Factor - Fixed | 8 x d |
Minimum Bend Radius Factor - Flexible | 12 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 15 x d |
Details
Item | Signal Cable |
Maximum Acceleration | 66 ft/sq sec |
OEM Part Number Equivalent | 6FX_002-1DC00 |
Maximum Speed - Unsupported | 10 fps |
Assembly Type | Signal Cable |
Compatible Brand | Siemens |
Description
Signal cable, 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 335A, 3P, 6AWG-400 MCM, 600V (9080LBA363106)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (HA4850)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1412FGWW)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 20A, 125V AC, Non-Indicating, 10kA at 125V AC (BLF020)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Green, 1000 ft Length (12UL3173STRGRE1000)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 500' Length, 0.0641" Diameter, Natural (14BCW500)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. PK (87-7014)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-7507)
- CHAINFLEX Data Cable, TPE, 0.33 in dia, Steel Blue (CF11-02-04-02)
- ANCOR Brown 16 AWG Tinned Copper Wire - 250' (102225)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-7506)
- Readycable Electrical Wire & Cable