Shop All Electrical Wire & Cable
Readycable
Signal cable, 100 ft
Mfr # MAT9441506-100
Zoro # G511904122
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Brand Siemens
- Minimum Bend Radius Factor - Flexible 12 x d
- Minimum Bend Radius Factor - Energy Chain 15 x d
- Assembly Type Signal Cable
- Minimum Bend Radius Factor - Fixed 8 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9441506-100
- Zoro # G511904122
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 12 x d |
Minimum Bend Radius Factor - Energy Chain | 15 x d |
Minimum Bend Radius Factor - Fixed | 8 x d |
Maximum Length of Travel | 10 m |
Cable Outside Diameter | 0.3 in |
Details
Item | Signal Cable |
Compatible Brand | Siemens |
Assembly Type | Signal Cable |
Maximum Speed - Unsupported | 10 fps |
Maximum Acceleration | 66 ft/sq sec |
OEM Part Number Equivalent | 6FX_002-1DC00 |
Description
Signal cable, 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 813 PSI (A6-453221)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 60A, Fast-Acting, 600V AC, Cylindrical (PVS-R-60)
- NVENT HOFFMAN Filter, For Mfr. No. AVK44 (AFLT44)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable WT (E2102S.41.02)
- SOUTHWIRE Southwire 13055955 UF-B Underground Feeder Cable, 12/2 AWG, 250 ft (13055955)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Brown, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBRO500)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG3)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length, 10 Colors, 0.0201" Diameter, PTFE, 600 Volts (24STRPTFEKIT10COLOR)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 5 ft (25-3-PX-5-GY)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm Red/Black - 100' (121510)
- Readycable Electrical Wire & Cable