Shop All Electrical Wire & Cable
Readycable
Signal cable, 10 ft
Mfr # MAT9441506-10
Zoro # G211904101
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Energy Chain 15 x d
- Compatible Brand Siemens
- Minimum Bend Radius Factor - Fixed 8 x d
- OEM Part Number Equivalent 6FX_002-1DC00
- Minimum Bend Radius Factor - Flexible 12 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Readycable
- MFR # MAT9441506-10
- Zoro # G211904101
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Energy Chain | 15 x d |
Minimum Bend Radius Factor - Fixed | 8 x d |
Minimum Bend Radius Factor - Flexible | 12 x d |
Cable Outside Diameter | 0.3 in |
Maximum Length of Travel | 10 m |
Details
Item | Signal Cable |
Compatible Brand | Siemens |
OEM Part Number Equivalent | 6FX_002-1DC00 |
Maximum Acceleration | 66 ft/sq sec |
Maximum Speed - Unsupported | 10 fps |
Assembly Type | Signal Cable |
Description
Signal cable, 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 4.80 to 5.26A (MSH6-0A)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- SQUARE D Thermal Unit, 69.0 to 91.1A (CC132.0)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- Clear (HS3-100-100-CL)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-7507)
- ANCOR Green 14AWG Tinned Copper Wire - 100FT (104310)
- REMINGTON INDUSTRIES 20 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2002-100)
- CAROL 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (02728.85.01)
- CHAINFLEX Pneumatic Tubing, PUR, 0.43 in dia, Lt Gry (CAPE-A-16-0)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C2536A)
- CAROL 22 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C1353A)
- Readycable Electrical Wire & Cable