Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 90 ft
Mfr # MAT9851704-90
Zoro # G311918602
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Outside Diameter 0.57 in
- Maximum Speed - Unsupported 33 fps
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Maximum Speed - Gliding 7 fps
- OEM Part Number Equivalent 2090-CSWM1DF-14AF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851704-90
- Zoro # G311918602
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Maximum Length of Travel | 10 m |
Details
Item | Servo Hybrid Cable |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
OEM Part Number Equivalent | 2090-CSWM1DF-14AF |
Maximum Acceleration | 164 ft/sq sec |
Assembly Type | Servo Hybrid Cable |
Compatible Brand | Allen-Bradley |
Description
Servo hybrid cable, 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, SS, 1.63" Conduit Size (WAS125SS)
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. (2299)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/4 (FTG-156-107)
- KILLARK F to F 45Deg Elbow, Haz Loc, 1/2In, Alum (FF-45-1WW)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRRED)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0641" Dia, UL1426, 60 Volts (14STRUL1426KIT100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 42 AWG Gauge, 0.0025” Diameter, 100 Feet (42SS316L100)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-04-25)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.0808" Diameter, 60 Volts (12STRBLAGPT25)
- SOUTHWIRE 14-41V 14/2 Landscape Wire 100 ft. (55213243)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Gray, 0.0508" Dia, UL1426, 60 Volts (16STRGRAUL1426250)
- Readycable Electrical Wire & Cable