Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 90 ft
Mfr # MAT9851701-90
Zoro # G111918499
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OEM Part Number Equivalent 2090-CSBM1DF-18AF
- Maximum Acceleration 164 ft/sq sec
- Minimum Bend Radius Factor - Fixed 5 x d
- Maximum Length of Travel 10 m
- Maximum Speed - Gliding 7 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Readycable
- MFR # MAT9851701-90
- Zoro # G111918499
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 5 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.47 in |
Details
Item | Servo Hybrid Cable |
OEM Part Number Equivalent | 2090-CSBM1DF-18AF |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Gliding | 7 fps |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Hybrid Cable |
Compatible Brand | Allen-Bradley |
Description
Servo hybrid cable, 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- SIEMENS IECPowerContactor, NoReversing, 110/120VAC (3RT20363AK60)
- BARKSDALE Switch 100250F 125250480600VAc, ML1HG203RD (ML1H-G203-RD)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 50A, 600V AC, Non-Indicating (FRS-R-50)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0455A)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-6007)
- QUICKCABLE Wire, 1Cond, Tin, 12 Gauge, Blk, 100ft. (251500-100)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0320" Dia, UL1007, 300 Volts (20UL1007SLDKIT10COLOR100)
- QUICKCABLE Primary Wire, 12 Gauge, Red, 100ft. (230502-100)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil (63950002)
- REMINGTON INDUSTRIES 20 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2003-50)
- Readycable Electrical Wire & Cable