Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 90 ft
Mfr # MAT9850309-90
Zoro # G211918535
product price: $1,419.99
/ea
Free Shipping & Returns
$1,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Maximum Length of Travel 10 m
- Cable Outside Diameter 0.51 in
- Minimum Bend Radius Factor - Fixed 5 x d
- OEM Part Number Equivalent ZK4500-8023-xxxx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9850309-90
- Zoro # G211918535
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Cable Outside Diameter | 0.51 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Hybrid Cable |
OEM Part Number Equivalent | ZK4500-8023-xxxx |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Hybrid Cable |
Compatible Brand | Beckhoff |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Gliding | 7 fps |
Description
Servo hybrid cable, 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770A)
- SIEMENS Lamp Module w/Bulb, Yellow, LED, Plastic (3SU1401-1BC30-1AA0)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFH600603CID)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1103-0AB30-1FA0)
- BAYGARD 164' 12g Underground Insul Cable (694)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRWHI25)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300355)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Orange, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRORA)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF6-07-24-100)
- ANCOR White 10 AWG Tinned Copper Wire - 100' (108910)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-25-07-100)
- Readycable Electrical Wire & Cable