Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 90 ft
Mfr # MAT9751701-90
Zoro # G411918625
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OEM Part Number Equivalent 2090-CSBM1DF-18AF
- Maximum Acceleration 164 ft/sq sec
- Minimum Bend Radius Factor - Fixed 5 x d
- Cable Outside Diameter 0.47 in
- Maximum Speed - Unsupported 33 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751701-90
- Zoro # G411918625
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.47 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Details
Item | Servo Hybrid Cable |
OEM Part Number Equivalent | 2090-CSBM1DF-18AF |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
Assembly Type | Servo Hybrid Cable |
Compatible Brand | Allen-Bradley |
Description
Servo hybrid cable, 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH 18-Ch Isolated DI/O Module (ADAM-6050-D1)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (2316)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3677)
- CHAINFLEX 18 AWG 42 Conductor Continuous Flex Control Cable 600V GN (CF5-07-42-100)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.0808" Diameter, 60 Volts (12STRBLAGPT25)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLU500)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRRED1000)
- HOMECARE PRODUCTS 50 ft. 28 Gauge Black Annealed Wire (HO3307136)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 30 AWG, 100' Length, 0.0100" Diameter, Natural (30BCW100)
- Readycable Electrical Wire & Cable