Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 80 ft
Mfr # MAT9851704-80
Zoro # G111918611
product price: $1,053.99
/ea
Free Shipping & Returns
$1,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Fixed 5 x d
- Compatible Brand Allen-Bradley
- Maximum Speed - Gliding 7 fps
- Maximum Length of Travel 10 m
- Maximum Acceleration 164 ft/sq sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851704-80
- Zoro # G111918611
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 5 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.57 in |
Details
Item | Servo Hybrid Cable |
Compatible Brand | Allen-Bradley |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Unsupported | 33 fps |
OEM Part Number Equivalent | 2090-CSWM1DF-14AF |
Assembly Type | Servo Hybrid Cable |
Description
Servo hybrid cable, 80 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11596417)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00660 Diameter, White, 100 ft Length (18UL1429STRWHI100)
- DAYTON Photocontrol, Threaded, 120VAC (26WA84)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 25' Length, 0.0641" Diameter, Natural (14BCW25)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.0808" Diameter, 60 Volts (12STRBLUGPT25)
- CAROL 16 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2434A)
- REMINGTON INDUSTRIES 16 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1604-100)
- REMINGTON INDUSTRIES 18 AWG Gauge SXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.107" Dia, 60V (18STRSXLKIT10COLOR100)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3673)
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, Gray, 100 ft Length (16UL3173STRGRA100)
- Readycable Electrical Wire & Cable