Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 80 ft
Mfr # MAT9850311-80
Zoro # G511918495
product price: $1,097.99
/ea
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed - Gliding 7 fps
- Assembly Type Servo Hybrid Cable
- Maximum Speed - Unsupported 33 fps
- Maximum Acceleration 164 ft/sq sec
- OEM Part Number Equivalent ZK4501-8023-xxxx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9850311-80
- Zoro # G511918495
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Cable Outside Diameter | 0.51 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Details
Item | Servo Hybrid Cable |
Maximum Speed - Gliding | 7 fps |
Assembly Type | Servo Hybrid Cable |
Maximum Speed - Unsupported | 33 fps |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | ZK4501-8023-xxxx |
Compatible Brand | Beckhoff |
Description
Servo hybrid cable, 80 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 10-12 AWG Wire, Yellow, 10 Pcs (HPBDD5.5-250-10)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WDD520-J12K)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 100kA (CVX100-480Y)
- EATON Limit Switch Arm, Rod Operator, 5.5 In W (E50KL142)
- MARMON HOME IMPROVEMENT PROD Marmon Home Improvement 138-1602AR 12-2 Underground Feeder Cable With Ground - 25 ft. (853119)
- SOUTHWIRE 12-65V 12/2 Landscape Wire 250 ft. (55213444)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, XLPE, Black, Sold by the FT (F140471200)
- COLEMAN CABLE 500 Ft. 18/3 Thermostat Wire (553030507)
- ZORO SELECT 16 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (5ZLN3)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828222)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 300V BL (CF10-07-07-1)
- Readycable Electrical Wire & Cable