Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 80 ft
Mfr # MAT9850309-80
Zoro # G911918590
product price: $1,220.99
/ea
Free Shipping & Returns
$1,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OEM Part Number Equivalent ZK4500-8023-xxxx
- Cable Outside Diameter 0.51 in
- Maximum Speed - Unsupported 33 fps
- Maximum Length of Travel 10 m
- Maximum Speed - Gliding 7 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9850309-80
- Zoro # G911918590
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.51 in |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Details
Item | Servo Hybrid Cable |
OEM Part Number Equivalent | ZK4500-8023-xxxx |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
Compatible Brand | Beckhoff |
Maximum Acceleration | 164 ft/sq sec |
Assembly Type | Servo Hybrid Cable |
Description
Servo hybrid cable, 80 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 40A, 1 Pole, 277V AC (GHB1040)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x149mm, Polycar (Q181815PCECC)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB6)
- ABB OHB95J12, PISTOL HDL 95MM UL TYPE 3R, 12 (OHB95J12)
- ANCOR Grey 16 AWG Tinned Copper Wire - 25' (182403)
- SOUTHWIRE Compact Stranded 8000 Service Entrance Cable, Aluminum Conductor (2-2-4-6X500AL USE)
- CHAINFLEX Power Cable, PUR, 0.83 in dia, Lt Orng (CF896-160-04)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDWHI25)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDRED)
- ANCOR Purple 14 AWG Tinned Copper Wire - 250' (104725)
- JUDD WIRE 20 AWG, UL 1430 Lead Wire, 7 Strand, 105C, 300V, Tinned copper, XLPVC, Black, Sold by the FT (H01030170002)
- Readycable Electrical Wire & Cable