Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 80 ft
Mfr # MAT9751703-80
Zoro # G911918453
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OEM Part Number Equivalent 2090-CSBM1DF-14AF
- Cable Outside Diameter 0.57 in
- Compatible Brand Allen-Bradley
- Maximum Speed - Unsupported 33 fps
- Maximum Speed - Gliding 7 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751703-80
- Zoro # G911918453
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Details
Item | Servo Hybrid Cable |
OEM Part Number Equivalent | 2090-CSBM1DF-14AF |
Compatible Brand | Allen-Bradley |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
Assembly Type | Servo Hybrid Cable |
Description
Servo hybrid cable, 80 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power, , 25 Ft Extension Cord - Orange/Green (GG-13825)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 10A, 250V AC, 100A at 250V AC, 5 PK (GDB-10A)
- LEVITON Locking Connector (2713)
- HILLMAN 110 ft. L Galvanized Steel 18 Ga. Wire, 6PK (123105-N)
- CAROL 16 AWG 16 Conductor Carolprene Portable Cord 600V 250 ft. BK (09616.35.01)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3625)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI250)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-8502)
- ZORO SELECT 10 AWG 1 Conductor Automotive Primary Wire 100 ft. WT (5ZLL6)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.088" Dia, 60V (16STRTXLKIT10COLOR100)
- Readycable Electrical Wire & Cable