Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 70 ft
Mfr # MAT9851701-70
Zoro # G311918527
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Brand Allen-Bradley
- Assembly Type Servo Hybrid Cable
- Minimum Bend Radius Factor - Fixed 5 x d
- Cable Outside Diameter 0.47 in
- Maximum Acceleration 164 ft/sq sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851701-70
- Zoro # G311918527
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.47 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Details
Item | Servo Hybrid Cable |
Compatible Brand | Allen-Bradley |
Assembly Type | Servo Hybrid Cable |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CSBM1DF-18AF |
Maximum Speed - Gliding | 7 fps |
Maximum Speed - Unsupported | 33 fps |
Description
Servo hybrid cable, 70 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5347A-NDT)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- SQUARE D Push Button Control Station, 2NO, Up/Down (9001BW243)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-WH)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Green, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDGRE1000)
- ANCOR Purple 14 AWG Tinned Copper Wire - 250' (104725)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CF888-021)
- ANCOR Dark Blue 18 AWG Tinned Copper Wire - 500' (100150)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, White, 0.119" Diameter, 600 Volts, Building Wire (12SLDWHITHHN100)
- PACER GROUP Pacer Duplex 2 Conductor Cable, 100', 16/2 AWG, Red, Black (WR16/2DC-100)
- BURNDY Static Discharge Clamp, 8.9In (GIE4CG4)
- Readycable Electrical Wire & Cable