Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 70 ft
Mfr # MAT9850311-70
Zoro # G911918477
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Maximum Length of Travel 10 m
- Compatible Brand Beckhoff
- OEM Part Number Equivalent ZK4501-8023-xxxx
- Maximum Speed - Gliding 7 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9850311-70
- Zoro # G911918477
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Cable Outside Diameter | 0.51 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Servo Hybrid Cable |
Compatible Brand | Beckhoff |
OEM Part Number Equivalent | ZK4501-8023-xxxx |
Maximum Speed - Gliding | 7 fps |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Hybrid Cable |
Maximum Acceleration | 164 ft/sq sec |
Description
Servo hybrid cable, 70 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- HELI-TUBE 1/4 In. OD X 25FT Spiral Wrap Orange UV Resistant Polyethylene (HT 1/4 C OR UV-25)
- REMINGTON INDUSTRIES 22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2203-50)
- HILLMAN 100 ft. L Black Annealed Steel 24 Ga. Wire, 10PK (123122-N)
- PACER GROUP Pacer Green 14 AWG Primary Wire, 500' (WUL14GN-500)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-8507)
- ANCOR Yellow 8 AWG Tinned Copper Wire - 250' (111925)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Red, 500 ft Length (18UL1007TPCRED500)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDWHI250)
- Readycable Electrical Wire & Cable