Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 70 ft
Mfr # MAT9850309-70
Zoro # G211918566
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Brand Beckhoff
- Maximum Length of Travel 10 m
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Maximum Speed - Gliding 7 fps
- Cable Outside Diameter 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9850309-70
- Zoro # G211918566
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.51 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Hybrid Cable |
Compatible Brand | Beckhoff |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | ZK4500-8023-xxxx |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Hybrid Cable |
Description
Servo hybrid cable, 70 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE ACTUATED 160-3200PSI 125/250/480V-AC PRESSURE SWITCH (B1T-A32SS)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (LC1D18LE7)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW2-1B)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-SM)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-5002)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDWHI25)
- SOUTHWIRE 500 Ft. 12 AWG Stranded Green THHN Electrical Wire (22968258)
- SWE-TECH 3C Plenum Security Cable, White, 18/2 18 AWG 2 Conductor, Stranded, CMP, Spool, 1000 foot (FWT11K5-02912MH)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Gray, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRA250)
- AFC CABLE SYSTEMS 14 AWG 2 Conductor Armored Cable 15A 250 ft. SLVR (2101S42-00)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827422)
- Readycable Electrical Wire & Cable