Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 70 ft
Mfr # MAT9751701-70
Zoro # G111918635
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Acceleration 164 ft/sq sec
- Minimum Bend Radius Factor - Fixed 5 x d
- Maximum Speed - Gliding 7 fps
- Maximum Speed - Unsupported 33 fps
- Minimum Bend Radius Factor - Flexible 8 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751701-70
- Zoro # G111918635
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.47 in |
Maximum Length of Travel | 10 m |
Details
Item | Servo Hybrid Cable |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Gliding | 7 fps |
Maximum Speed - Unsupported | 33 fps |
Compatible Brand | Allen-Bradley |
Assembly Type | Servo Hybrid Cable |
OEM Part Number Equivalent | 2090-CSBM1DF-18AF |
Description
Servo hybrid cable, 70 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-022-100)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 10 in D (SCE-24H2410LP)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 75A (6275AXXSZS-AC90)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JLLS110)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-25)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-12-25)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.070" Dia, 60V (20STRTXLKIT10COLOR100)
- ANCOR White Triplex Cable - 14/3 AWG - Round - 100' (133510)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 10 Lbs, 5070' Length, 0.0263" Diameter, Red (22SNS10)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 1.0 Lbs, 790' Length, 0.0220" Diameter, 200°C, Natural (24H200P)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDWHI25)
- Readycable Electrical Wire & Cable