Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 60 ft
Mfr # MAT9851704-60
Zoro # G111918598
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Brand Allen-Bradley
- Maximum Speed - Unsupported 33 fps
- Maximum Length of Travel 10 m
- Maximum Speed - Gliding 7 fps
- Minimum Bend Radius Factor - Fixed 5 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851704-60
- Zoro # G111918598
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Cable Outside Diameter | 0.57 in |
Details
Item | Servo Hybrid Cable |
Compatible Brand | Allen-Bradley |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
Assembly Type | Servo Hybrid Cable |
OEM Part Number Equivalent | 2090-CSWM1DF-14AF |
Description
Servo hybrid cable, 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han 6B Thermoplastic Lever, PK 10 (09000005222)
- MERSEN Pwr Dist Block, 175A, 3P, 2/0-14 AWG, 600VAC (MPDB63153)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 480VAC BK (CS8169)
- SEA-DOG Thermal AC/DC Circuit Breaker - 8 Amp (420808-1)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length, 10 Colors, 0.0508" Diameter, PTFE, 600 Volts (16STRPTFEKIT10COLOR)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 5.0 Lbs, 996' Length, 0.0428" Diameter, 200°C, Natural (18H200)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.0808" Diameter, 60 Volts (12STRREDGPT25)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Strnd Hook Up Wire 10-Color Kit, 25FT Lngth Each, 0.0641" Dia, UL1426, 60V (14STRUL1426KIT10COLOR)
- REMINGTON INDUSTRIES 14 AWG Gauge Solid THHN Wire, 100 ft Length, Green, 0.102" Diameter, 600 Volts, Building Wire (14SLDGRETHHN100)
- CAROL 18 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02770.35T.01)
- EAST PENN 100 ft. x 6 Gauge Primary Wire (E6B-04906)
- Readycable Electrical Wire & Cable