Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 60 ft
Mfr # MAT9851701-60
Zoro # G411918540
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed - Gliding 7 fps
- Maximum Acceleration 164 ft/sq sec
- OEM Part Number Equivalent 2090-CSBM1DF-18AF
- Cable Outside Diameter 0.47 in
- Maximum Length of Travel 10 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851701-60
- Zoro # G411918540
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.47 in |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Hybrid Cable |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CSBM1DF-18AF |
Assembly Type | Servo Hybrid Cable |
Maximum Speed - Unsupported | 33 fps |
Compatible Brand | Allen-Bradley |
Description
Servo hybrid cable, 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 3/8 In., Straight (3401)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- MILLER ELECTRIC Switch Trigger, Fits Miller Electric (196255)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Toggle Switch (803C)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Black, 500' Length (14UL1015STRBLA500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 1.0 Lbs, 126' Length, 0.0520" Diameter, Red (16SNSP)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDYEL1000)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA500)
- K-TOOL INTERNATIONAL Natural Wire Tie W/ Mounting Head, 50Lb Tensile 100/Pk, 14" (KTI77140)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Blue, 25' Length (14UL1015STRBLU25)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-25)
- Readycable Electrical Wire & Cable