Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 60 ft
Mfr # MAT9850311-60
Zoro # G911918514
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Flexible 8 x d
- Maximum Length of Travel 10 m
- Cable Outside Diameter 0.51 in
- Minimum Bend Radius Factor - Fixed 5 x d
- Compatible Brand Beckhoff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9850311-60
- Zoro # G911918514
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Cable Outside Diameter | 0.51 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Details
Item | Servo Hybrid Cable |
Compatible Brand | Beckhoff |
OEM Part Number Equivalent | ZK4501-8023-xxxx |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Hybrid Cable |
Description
Servo hybrid cable, 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han B Hood Top Entry Lc 4 (09300241421)
- SIEMENS Miniature Circuit Breaker, Q Series 20/20A, 1 Pole, 120/240V AC (Q2020)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120CS)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray (CF211-03-03-02)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 100 ft. SLVR (68579223)
- AFC CABLE SYSTEMS 14 AWG 2 Conductor Armored Cable 15A 250 ft. SLVR (2101S42-00)
- REMINGTON INDUSTRIES 22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2203-50)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA1000)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF10-15-12-1)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, Green, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDGRE25)
- Readycable Electrical Wire & Cable