Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 60 ft
Mfr # MAT9751703-60
Zoro # G211918498
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Brand Allen-Bradley
- Maximum Length of Travel 10 m
- OEM Part Number Equivalent 2090-CSBM1DF-14AF
- Maximum Speed - Gliding 7 fps
- Assembly Type Servo Hybrid Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751703-60
- Zoro # G211918498
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Maximum Length of Travel | 10 m |
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Details
Item | Servo Hybrid Cable |
Compatible Brand | Allen-Bradley |
OEM Part Number Equivalent | 2090-CSBM1DF-14AF |
Maximum Speed - Gliding | 7 fps |
Assembly Type | Servo Hybrid Cable |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Unsupported | 33 fps |
Description
Servo hybrid cable, 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASE8X8X6NK)
- BELL OUTDOOR Outlet Box, Weatherproof box/cover Accessory, 2 Gang, Aluminum, Electrical Box (5334-0)
- CAROL 24 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0744A)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-25-07-25)
- PACER GROUP Pacer Blue 16 AWG Primary Wire, 250' (WUL16BL-250)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Violet, 100 ft Length (22UL1429STRVIO100)
- ANCOR Dark Blue 16 AWG Tinned Copper Wire - 250' (102125)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-04-100)
- SOUTHWIRE 2/0 AWG, UL 1284 Lead Wire, 1330 Strand, 105C, 600V, Tinned copper, PVC, Black, Sold by the FT (1284-2/0T1330-77-0)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68932301)
- Readycable Electrical Wire & Cable