Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 60 ft
Mfr # MAT9751701-60
Zoro # G911918606
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Flexible 8 x d
- Cable Outside Diameter 0.47 in
- Maximum Speed - Gliding 7 fps
- Maximum Length of Travel 10 m
- Assembly Type Servo Hybrid Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751701-60
- Zoro # G911918606
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Cable Outside Diameter | 0.47 in |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Servo Hybrid Cable |
Maximum Speed - Gliding | 7 fps |
Assembly Type | Servo Hybrid Cable |
Compatible Brand | Allen-Bradley |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CSBM1DF-18AF |
Maximum Speed - Unsupported | 33 fps |
Description
Servo hybrid cable, 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 45 cu in, Wall Box, 2 Gang, Steel, Square (255)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (S500-250-R)
- EATON Rocker Switch Lens, Blue (28-3425-4)
- BURNDY Pipe Ground Clamp, 10AWG, 2.34In (C6)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Apps (260/38LITZ.125)
- ROMEX 200 Ft. 10/3 Solid Orange NMW/G Electrical Wire (63948472)
- ANCOR Purple 14 AWG Tinned Copper Wire - 18' (184703)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Gray, 0.0508" Dia, UL1426, 60 Volts (16STRGRAUL1426250)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 33 AWG, 1.0 Lbs, 6352' Length, 0.0077" Diameter, Natural (33SNSP)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRYEL)
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.128" Dia, 60V (12STRTXLKIT10COLOR100)
- Readycable Electrical Wire & Cable