Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 50 ft
Mfr # MAT9851701-50
Zoro # G011918506
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Assembly Type Servo Hybrid Cable
- Maximum Speed - Unsupported 33 fps
- OEM Part Number Equivalent 2090-CSBM1DF-18AF
- Compatible Brand Allen-Bradley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Readycable
- MFR # MAT9851701-50
- Zoro # G011918506
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.47 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Details
Item | Servo Hybrid Cable |
Assembly Type | Servo Hybrid Cable |
Maximum Speed - Unsupported | 33 fps |
OEM Part Number Equivalent | 2090-CSBM1DF-18AF |
Compatible Brand | Allen-Bradley |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Gliding | 7 fps |
Description
Servo hybrid cable, 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022SS)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG608NM)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C838)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 100A, 600V AC, Non-Indicating (KTS-R-100)
- QUICKCABLE Black Fine Strand Cable, 2ga., 25 ft. (201704-025)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 17 AWG, 5.0 Lbs, 797' Length, 0.0469" Diameter, Red (17SNS)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. YL (01460.35T.05)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3688)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK5)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, White, 1000 ft Length (18UL1015TPCWHI1000)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 250' Length (14UL1015STRRED250)
- Readycable Electrical Wire & Cable