Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 50 ft
Mfr # MAT9850309-50
Zoro # G111918529
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Type Servo Hybrid Cable
- Cable Outside Diameter 0.51 in
- Minimum Bend Radius Factor - Fixed 5 x d
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Maximum Speed - Unsupported 33 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Readycable
- MFR # MAT9850309-50
- Zoro # G111918529
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.51 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Hybrid Cable |
Assembly Type | Servo Hybrid Cable |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
Compatible Brand | Beckhoff |
OEM Part Number Equivalent | ZK4500-8023-xxxx |
Maximum Acceleration | 164 ft/sq sec |
Description
Servo hybrid cable, 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Orange, 25 ft. (9862)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (GDB-250MA)
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Ring, PK500 (30230)
- GARDNER BENDER Five Port LeverGard Lever Wire Con, PK 10 (19-PCL5)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 1000' Length, 0.0320" Diameter, Natural (20BCW1000)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm Red/Black - 250' (121725)
- ZORO SELECT 14 AWG 6 Conductor Portable Cord 600V 250 ft. BK (E3709)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 24 AWG, PTFE Insulated, 600V, Black, Sold by the FT (J1163-0)
- CAROL 12 AWG 3 Conductor Portable Cord 300V 100 ft. BK (01380.82.01)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. WT, Color: White (87-8007)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. YL (2TYH6)
- Readycable Electrical Wire & Cable