Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 40 ft
Mfr # MAT9851704-40
Zoro # G911918569
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed - Unsupported 33 fps
- Compatible Brand Allen-Bradley
- Cable Outside Diameter 0.57 in
- Assembly Type Servo Hybrid Cable
- Minimum Bend Radius Factor - Flexible 8 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851704-40
- Zoro # G911918569
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Details
Item | Servo Hybrid Cable |
Maximum Speed - Unsupported | 33 fps |
Compatible Brand | Allen-Bradley |
Assembly Type | Servo Hybrid Cable |
Maximum Speed - Gliding | 7 fps |
OEM Part Number Equivalent | 2090-CSWM1DF-14AF |
Maximum Acceleration | 164 ft/sq sec |
Description
Servo hybrid cable, 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Runway Overhead 12" Stack Kit, 12.00x (LST12B)
- GENERAC Smart Switch 400 Amp Service Rated 120/240 1-Phase NEMA 3R (RTSW400A3)
- EATON BUSSMANN In-Line Fuse Holder, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HEB-AW-RLC-A)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (6EP1331-5BA10)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 1000' Length, 0.0320" Diameter, Natural (20BCW1000)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire Kit, 300V, 0.0641" Diameter, 25' Length Each (14UL1007SLDKIT)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Orange, 25' Length (14UL1015STRORA25)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Green, 500 ft Length (22UL1429STRGRE500)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Green, 500 ft Length (12UL3173STRGRE500)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDYEL500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 2.5 Lbs, 1268' Length, 0.0263" Diameter, Red (22SNS2.5)
- Readycable Electrical Wire & Cable