Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 40 ft
Mfr # MAT9850311-40
Zoro # G411918465
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Length of Travel 10 m
- Assembly Type Servo Hybrid Cable
- Cable Outside Diameter 0.51 in
- Compatible Brand Beckhoff
- Minimum Bend Radius Factor - Energy Chain 10 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9850311-40
- Zoro # G411918465
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Maximum Length of Travel | 10 m |
Cable Outside Diameter | 0.51 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Hybrid Cable |
Assembly Type | Servo Hybrid Cable |
Compatible Brand | Beckhoff |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | ZK4501-8023-xxxx |
Maximum Speed - Unsupported | 33 fps |
Description
Servo hybrid cable, 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Reducer, R Fuse Class, 200A Max. Amps, 250V AC Max. Volts, 100 to 200A Amp Range (R212)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0020)
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/8", Iron (3201)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604GNK)
- ZORO SELECT 18 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3637)
- SOUTHWIRE Southwire 14/3NM-WGX250 Type NM-B Sheathed Cable, 14 AWG, 250 ft L, White Nylon Sheath (14/3NM-WGX250)
- HILLMAN Copper Wire 20Ga 50' (50162)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 2 oz, 62' Length, 0.0273" Diameter, 200°C, Natural (22H200P.125)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 250 ft Length, Violet, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDVIO250)
- ANCOR Yellow 6 AWG Tinned Copper Wire - 25' (112902)
- Readycable Electrical Wire & Cable