Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 40 ft
Mfr # MAT9850309-40
Zoro # G011918568
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed - Unsupported 33 fps
- Cable Outside Diameter 0.51 in
- Maximum Length of Travel 10 m
- Maximum Speed - Gliding 7 fps
- Minimum Bend Radius Factor - Flexible 8 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9850309-40
- Zoro # G011918568
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.51 in |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Details
Item | Servo Hybrid Cable |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
Compatible Brand | Beckhoff |
OEM Part Number Equivalent | ZK4500-8023-xxxx |
Assembly Type | Servo Hybrid Cable |
Maximum Acceleration | 164 ft/sq sec |
Description
Servo hybrid cable, 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 3 in., 90 Degree, GRC (876776)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC50D0500B)
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ1)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRBLA250)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Yellow, 1000 ft Length (18UL3173STRYEL1000)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Green, 250 ft Length (20UL3173STRGRE250)
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 25' (130902)
- CHAINFLEX 6 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-160-01-1)
- CAROL 18 AWG 12 Conductor Stranded Multi-Conductor Cable GY (E2041S.41.10)
- QUICKCABLE Primary Wire, 16 Gauge, Red, 100ft. (230302-100)
- Readycable Electrical Wire & Cable