Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 30 ft
Mfr # MAT9851704-30
Zoro # G211918559
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Brand Allen-Bradley
- OEM Part Number Equivalent 2090-CSWM1DF-14AF
- Minimum Bend Radius Factor - Fixed 5 x d
- Maximum Speed - Unsupported 33 fps
- Maximum Length of Travel 10 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851704-30
- Zoro # G211918559
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 5 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Hybrid Cable |
Compatible Brand | Allen-Bradley |
OEM Part Number Equivalent | 2090-CSWM1DF-14AF |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Hybrid Cable |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
Description
Servo hybrid cable, 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Pull Chain Switch 3A 125V Pull Chain (1689-75)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240)
- ABB SENSE6 MAGNETIC NON-CONTACT SAFETY OTHER SWITCH (2TLA050074R2100)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04)
- PACER GROUP Pacer Black 10 AWG Primary Wire, 100' (WUL10BK-100)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16094)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Green, Sold by the FT (1033N4B-0505AR4A2)
- ANCOR Dark Blue 16 AWG Tinned Copper Wire - 25' (182103)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Yellow, 1000' Length (14UL1007STRYEL1000)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ6)
- Readycable Electrical Wire & Cable