Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 30 ft
Mfr # MAT9850311-30
Zoro # G111918550
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Fixed 5 x d
- OEM Part Number Equivalent ZK4501-8023-xxxx
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Compatible Brand Beckhoff
- Cable Outside Diameter 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9850311-30
- Zoro # G111918550
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.51 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Details
Item | Servo Hybrid Cable |
OEM Part Number Equivalent | ZK4501-8023-xxxx |
Compatible Brand | Beckhoff |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
Assembly Type | Servo Hybrid Cable |
Maximum Acceleration | 164 ft/sq sec |
Description
Servo hybrid cable, 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 4 ft. (LHCR-48)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606B)
- CARLON Offset Conduit Pvc Rigid 3/4In (E994ER-CTN)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412242408SSC)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-05-25)
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 4 ft Length (M17/176-00002-4)
- CAROL 18 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. RD (C8101)
- SOUTHWIRE 12 AWG 2 Conductor Twisted Submersible Pump Cable 500 ft. (55163502)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 1000' Length, 0.0320" Diameter, Silver (20N801000)
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- REMINGTON INDUSTRIES 18 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0403" Diameter, 60 Volts (18STRGPTKIT)
- Readycable Electrical Wire & Cable