Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 30 ft
Mfr # MAT9751703-30
Zoro # G011918599
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Brand Allen-Bradley
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Cable Outside Diameter 0.57 in
- Assembly Type Servo Hybrid Cable
- Maximum Speed - Unsupported 33 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751703-30
- Zoro # G011918599
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Details
Item | Servo Hybrid Cable |
Compatible Brand | Allen-Bradley |
Assembly Type | Servo Hybrid Cable |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
OEM Part Number Equivalent | 2090-CSBM1DF-14AF |
Maximum Acceleration | 164 ft/sq sec |
Description
Servo hybrid cable, 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: Yes (LC2D50ABBE)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, CCW/CW (9007C54B2)
- CAROL 14 AWG 2 Conductor Portable Cord 600V 100 ft. BK (2723)
- AUDIOPIPE Audiopipe AP16100BK 100 ft. 16 Gauge Primary Wire; Black (AP16100BK)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- ZORO SELECT 16 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (3045300159)
- REMINGTON INDUSTRIES 28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, Brown, 100 ft Length (28UL1061STRBRO100)
- RADIX WIRE 2 AWG, UL 3213 Lead Wire, 259 Strand, 150C, 600V, Tinned copper, SILICONE, Black, Sold by the FT (HDA02T259-A01)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Spool (63949205)
- Readycable Electrical Wire & Cable