Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 20 ft
Mfr # MAT9851704-20
Zoro # G011918483
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Acceleration 164 ft/sq sec
- Maximum Speed - Unsupported 33 fps
- Cable Outside Diameter 0.57 in
- Maximum Speed - Gliding 7 fps
- Maximum Length of Travel 10 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851704-20
- Zoro # G011918483
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.57 in |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Hybrid Cable |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
Compatible Brand | Allen-Bradley |
Assembly Type | Servo Hybrid Cable |
OEM Part Number Equivalent | 2090-CSWM1DF-14AF |
Description
Servo hybrid cable, 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T108)
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 10 foot (FWT10W1-03210)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK100 (164203-100)
- REMINGTON INDUSTRIES 24 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 10 ft Length (CMG2404-10)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 500' Length, 0.0320" Diameter, Natural (20BCW500)
- UNIFIED WIRE & CABLE 8 AWG, SIS Lead Wire, 133 Strand, 125C, 600V, Tinned copper, XLPE, Gray, Sold by the FT (8133TXHHWVW-8-2M)
- ANCOR Brown 16 AWG Tinned Copper Wire - 250' (102225)
- ANCOR Pink 14AWG Tinned Copper Wire - 100' (104610)
- EXELL BATTERY AWG #2/0 Black Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGBLK6)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI1000)
- Readycable Electrical Wire & Cable