Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 20 ft
Mfr # MAT9850309-20
Zoro # G611918630
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Maximum Acceleration 164 ft/sq sec
- Maximum Length of Travel 10 m
- OEM Part Number Equivalent ZK4500-8023-xxxx
- Minimum Bend Radius Factor - Flexible 8 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9850309-20
- Zoro # G611918630
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.51 in |
Details
Item | Servo Hybrid Cable |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | ZK4500-8023-xxxx |
Maximum Speed - Gliding | 7 fps |
Assembly Type | Servo Hybrid Cable |
Maximum Speed - Unsupported | 33 fps |
Compatible Brand | Beckhoff |
Description
Servo hybrid cable, 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Hub, Threaded, 1/2in., 1-5/8in.L, 316 SS (S60500LT00)
- GE GE Wall Switch & Outlet Combo Single Pole, White. 59797 (59797)
- WESTWARD Welding Cable, 6 AWG, 10 ft., Red, Rubber (19YE21)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (XTCE018C01A)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-15-12-100)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-6012)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V GY (13059155)
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, Gray, 100 ft Length (16UL3173STRGRA100)
- QUICKCABLE Primary Wire, 18 Gauge, Yellow, 100ft. (230204-100)
- CAROL 18 AWG 7 Conductor Sprinkler Wire 30VAC 500 ft. BK (187IRRAP.38.01)
- ROMEX 300 Ft. 14/3 Solid White NMW/G Electrical Wire (63946872)
- Readycable Electrical Wire & Cable