Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 20 ft
Mfr # MAT9751701-20
Zoro # G111918581
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Acceleration 164 ft/sq sec
- Minimum Bend Radius Factor - Flexible 8 x d
- Minimum Bend Radius Factor - Fixed 5 x d
- OEM Part Number Equivalent 2090-CSBM1DF-18AF
- Cable Outside Diameter 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Readycable
- MFR # MAT9751701-20
- Zoro # G111918581
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.47 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Details
Item | Servo Hybrid Cable |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CSBM1DF-18AF |
Maximum Speed - Gliding | 7 fps |
Assembly Type | Servo Hybrid Cable |
Compatible Brand | Allen-Bradley |
Maximum Speed - Unsupported | 33 fps |
Description
Servo hybrid cable, 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", SS (TEP4SS)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30 to 400A UL (GS2AH140)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 18 in D (SCE-60EL2418FS)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14DUE32AF)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 5.0 Lbs, 9936' Length, 0.0142" Diameter, 200°C, Natural (28H200)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 1.0 Lbs, 1987' Length, 0.0142" Diameter, 200°C, Natural (28H200P)
- BESTLINK NETWARE CAT5e Stranded Wire Bulk Cable Shielded, 26AWG CMH- 1000Ft- Black (100903BK)
- HILLMAN 75 ft. L Copper 22 Ga. Wire, 10PK (123129-N)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 100' (121910)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 100 ft Length, Orange, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDORA)
- REMINGTON INDUSTRIES 28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, White, 100 ft Length (28UL1061STRWHI100)
- Readycable Electrical Wire & Cable