Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 100 ft
Mfr # MAT9851701-100
Zoro # G211918528
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OEM Part Number Equivalent 2090-CSBM1DF-18AF
- Minimum Bend Radius Factor - Flexible 8 x d
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Maximum Acceleration 164 ft/sq sec
- Minimum Bend Radius Factor - Fixed 5 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851701-100
- Zoro # G211918528
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.47 in |
Maximum Length of Travel | 10 m |
Details
Item | Servo Hybrid Cable |
OEM Part Number Equivalent | 2090-CSBM1DF-18AF |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Gliding | 7 fps |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Hybrid Cable |
Compatible Brand | Allen-Bradley |
Description
Servo hybrid cable, 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTO 22 3-32V-DC SOLID STATE RELAY (240D10)
- BELKIN Cat6 Patch Cable- Black- Snagless- 6Ft (A3L980-06-BLK-S)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 240 V AC, 115 A, Reversing: No (LC1D115U7)
- SIEMENS Output Module 6ES73325HF000AB0 (6ES7332-5HF00-0AB0)
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray (CF240-03-10)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Violet, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRVIO500)
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C1642A)
- REMINGTON INDUSTRIES 18 AWG Gauge SXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.107" Dia, 60V (18STRSXLKIT10COLOR100)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-60-04)
- SOUTHWIRE 50 Ft. 12/2 AC Armored Cable Electrical Wire (55274952)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 50 ft. BK (E3658)
- Readycable Electrical Wire & Cable