Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 100 ft
Mfr # MAT9850311-100
Zoro # G111918536
product price: $1,274.99
/ea
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Length of Travel 10 m
- Assembly Type Servo Hybrid Cable
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Compatible Brand Beckhoff
- OEM Part Number Equivalent ZK4501-8023-xxxx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9850311-100
- Zoro # G111918536
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.51 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Servo Hybrid Cable |
Assembly Type | Servo Hybrid Cable |
Compatible Brand | Beckhoff |
OEM Part Number Equivalent | ZK4501-8023-xxxx |
Maximum Speed - Gliding | 7 fps |
Maximum Speed - Unsupported | 33 fps |
Maximum Acceleration | 164 ft/sq sec |
Description
Servo hybrid cable, 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL7832)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL25W47)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Yellow, 100' Length (14UL1015STRYEL100)
- HILLMAN 50 ft. L Galvanized Steel 19 Ga. Wire, 10PK (123133-N)
- AIPHONE 22 AWG 2 Conductor Shielded Wire 500 ft. (82220250C)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Red, 500 ft Length (20UL1061STRRED500)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL7)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 250 ft. BK (09205.35.01)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDYEL1000)
- Readycable Electrical Wire & Cable