Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 100 ft
Mfr # MAT9850309-100
Zoro # G511918471
product price: $1,434.99
/ea
Free Shipping & Returns
$1,434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Acceleration 164 ft/sq sec
- OEM Part Number Equivalent ZK4500-8023-xxxx
- Cable Outside Diameter 0.51 in
- Assembly Type Servo Hybrid Cable
- Minimum Bend Radius Factor - Energy Chain 10 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9850309-100
- Zoro # G511918471
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.51 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Servo Hybrid Cable |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | ZK4500-8023-xxxx |
Assembly Type | Servo Hybrid Cable |
Maximum Speed - Unsupported | 33 fps |
Compatible Brand | Beckhoff |
Maximum Speed - Gliding | 7 fps |
Description
Servo hybrid cable, 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Solid Base Fixtur Box Fitting, Ivry, Steel (V5738A)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (410)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 8 in D (SCE-16148ELJ)
- WIEGMANN Hole Plug, Steel, 1.38" Conduit Size (WAS100)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 20 AWG, 100' Length, 0.0320" Diameter, Silver, Bus Bar Wire (20TCW)
- QUICKCABLE Primary Wire, 22 Gauge, White, 100ft. (230009-100)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9110)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Green, 1000 ft Length (24UL1007TPCGRE1000)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-9001)
- QUICKCABLE Primary Wire, 14 Gauge, Black, 100ft. (230400-100)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02724)
- Readycable Electrical Wire & Cable