Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 100 ft
Mfr # MAT9751703-100
Zoro # G411918496
product price: $1,121.99
/ea
Free Shipping & Returns
$1,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OEM Part Number Equivalent 2090-CSBM1DF-14AF
- Minimum Bend Radius Factor - Flexible 8 x d
- Maximum Speed - Unsupported 33 fps
- Compatible Brand Allen-Bradley
- Maximum Speed - Gliding 7 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751703-100
- Zoro # G411918496
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Servo Hybrid Cable |
OEM Part Number Equivalent | 2090-CSBM1DF-14AF |
Maximum Speed - Unsupported | 33 fps |
Compatible Brand | Allen-Bradley |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
Assembly Type | Servo Hybrid Cable |
Description
Servo hybrid cable, 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 125VAC (11X423)
- KENSINGTON SmartSockets Surge Protector, 8 Outlets (62691)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NO (14FUF32BJ)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M043)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED500)
- ANCOR Twisted Pair w/Shield - 14/2 AWG - Round - Red/Black - 250' (141425)
- BERGEN INDUSTRIES A/C Whip 3/4" x 6FT.8/2 Non-Metallic Li (BACWNM863)
- SWE-TECH 3C Shielded Security/Alarm Wire, Gray, 18/4 18AWG 4 Conductor, Stranded, CM / Inwall rated, Pullbox, 500ft (FWT10K5-54212SF)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 25 Feet (16SS316L25)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Gray, 0.0508" Dia, UL1426, 60 Volts (16STRGRAUL1426250)
- ROMEX 250 Ft. 12/3 Solid Yellow NMW/G Electrical Wire (63947672)
- Readycable Electrical Wire & Cable