Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 10 ft
Mfr # MAT9851704-10
Zoro # G111918475
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed - Gliding 7 fps
- Minimum Bend Radius Factor - Fixed 5 x d
- Maximum Length of Travel 10 m
- Compatible Brand Allen-Bradley
- Minimum Bend Radius Factor - Flexible 8 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851704-10
- Zoro # G111918475
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 5 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.57 in |
Details
Item | Servo Hybrid Cable |
Maximum Speed - Gliding | 7 fps |
Compatible Brand | Allen-Bradley |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CSWM1DF-14AF |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Hybrid Cable |
Description
Servo hybrid cable, 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X225-GP-DO-O)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP604)
- RITTAL Carbon Steel Enclosure, 7.90 in H, 6 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB080604HC)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3024)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 1000' Length, 0.0253" Diameter, Natural (22BCW1000)
- ZORO SELECT 3 ft. Insulated Bonding & Grounding Wire (8AA86)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 25' Length, 0.0400" Diameter, Silver (18N8025)
- ROADPRO All Purpose Electrical Wire, 18ga., 35ft. (RP1835)
- SOUTHWIRE 500 Ft. 12 AWG Stranded Green THHN Electrical Wire (22968258)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Red, 250 ft Length (20UL3173STRRED250)
- ANCOR Yellow 8 AWG Tinned Copper Wire - 50' (111905)
- Readycable Electrical Wire & Cable