Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 10 ft
Mfr # MAT9851701-10
Zoro # G411918472
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed - Unsupported 33 fps
- OEM Part Number Equivalent 2090-CSBM1DF-18AF
- Cable Outside Diameter 0.47 in
- Compatible Brand Allen-Bradley
- Minimum Bend Radius Factor - Energy Chain 10 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851701-10
- Zoro # G411918472
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.47 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Hybrid Cable |
Maximum Speed - Unsupported | 33 fps |
OEM Part Number Equivalent | 2090-CSBM1DF-18AF |
Compatible Brand | Allen-Bradley |
Maximum Acceleration | 164 ft/sq sec |
Assembly Type | Servo Hybrid Cable |
Maximum Speed - Gliding | 7 fps |
Description
Servo hybrid cable, 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC9)
- SQUARE D Coil, Magnetic, 24vac (3104140020)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 12V DC, 120W, 10A, DIN Rail (1SVR427035R1000)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 60A, 300V AC, Non-Indicating (A3T60)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3615)
- QUICKCABLE Black Fine Strand Cable, 1ga., 25 ft. (201705-025)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Length, Red, 0.0641" Diameter, UL1426, 60 Volts (14STRREDUL142625)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3620)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Orange, 1000' Length (14UL1007STRORA1000)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 100 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDORA)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-25-07-100)
- Readycable Electrical Wire & Cable