Shop All Electrical Wire & Cable
Readycable
Servo hybrid cable, 10 ft
Mfr # MAT9850309-10
Zoro # G211918610
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Maximum Speed - Unsupported 33 fps
- Minimum Bend Radius Factor - Fixed 5 x d
- Maximum Speed - Gliding 7 fps
- OEM Part Number Equivalent ZK4500-8023-xxxx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9850309-10
- Zoro # G211918610
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Maximum Length of Travel | 10 m |
Cable Outside Diameter | 0.51 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Hybrid Cable |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
OEM Part Number Equivalent | ZK4500-8023-xxxx |
Compatible Brand | Beckhoff |
Assembly Type | Servo Hybrid Cable |
Maximum Acceleration | 164 ft/sq sec |
Description
Servo hybrid cable, 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM2-3F-C)
- ITT Neo-Dyn Adjustable 3-30Psi 125/250V-Ac Pressure Switch (132P4S185)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 15A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-15)
- MIDWEST FASTENER Plastic Fan Push Switches 2PK (65203)
- CAROL 10 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03710.35.10)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946855)
- DRAKA PRESTOLITE AUTOMOTIVE 4 AWG, UL 3196 Lead Wire, 133 Strand, 125C, 1kV, Tinned copper, XLPE, Black, Sold by the FT (3196/04T133-0)
- CAROL 20 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0784A)
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (18DBCRED/BLA250)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 15 AWG, 2.5 lb, 249' Length, 0.0603" Diameter, Red (15HNS2.5)
- CHAINFLEX 18 AWG 36 Conductor Continuous Flex Control Cable 600V GN (CF5-07-36-100)
- Readycable Electrical Wire & Cable