Shop All Electrical Wire & Cable
Readycable
Servo cable, 90 ft
Mfr # MAT9851747-90
Zoro # G211918481
product price: $1,191.99
/ea
Free Shipping & Returns
$1,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed - Unsupported 33 fps
- Compatible Brand Allen-Bradley
- Maximum Speed - Gliding 7 fps
- Minimum Bend Radius Factor - Flexible 8 x d
- Maximum Length of Travel 10 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851747-90
- Zoro # G211918481
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Details
Item | Servo Cable |
Maximum Speed - Unsupported | 33 fps |
Compatible Brand | Allen-Bradley |
Maximum Speed - Gliding | 7 fps |
Assembly Type | Servo Cable |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CSBM1DG-14AF |
Description
Servo cable, 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Plug, 20 A, 480V AC, 3 Poles, L16-20P, 16 AWG to 8 AWG, Screw Terminals, Black/White (HBL2431)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (DU324)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FRS-R-1-1/4)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 250 Feet (14SS316L250)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 20 AWG, 10 lb, 315Ft Length, 00351 Dia, Nat (20H240P)
- SOUTHWIRE 250' 103 WG NMB Cable, 250PK (63948455)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRRED500)
- CHAINFLEX 6 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-160-01-1)
- ANCOR Flat Ribbon Bonded RGB Cable 18/4 AWG - Red, Light Blue, Green & (160010)
- NORDOCK Wire Harnesses, Wiring Harness (53-0118)
- Readycable Electrical Wire & Cable