Shop All Electrical Wire & Cable
Readycable
Servo cable, 90 ft
Mfr # MAT9851746-90
Zoro # G211918580
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OEM Part Number Equivalent 2090-CSBM1DG-18AF
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Maximum Length of Travel 10 m
- Cable Outside Diameter 0.47 in
- Compatible Brand Allen-Bradley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851746-90
- Zoro # G211918580
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Cable Outside Diameter | 0.47 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Cable |
OEM Part Number Equivalent | 2090-CSBM1DG-18AF |
Compatible Brand | Allen-Bradley |
Assembly Type | Servo Cable |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
Description
Servo cable, 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Green (XB5AW33B5)
- CRYDOM Heat Sink, 2.0 Deg C/W DIN Rail Mount (HS201DR)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509612-025)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLKR010)
- BESTLINK NETWARE CAT6 Stranded Wire Bulk Cable Shielded 26AWG CMH- 1000Ft- Black (101003BK)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2034S.41.10)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 20 AWG, 10 lb, 315Ft Length, 00351 Dia, Nat (20H240P)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Black, 0.0508" Dia, UL1426, 60 Volts (16STRBLAUL1426100)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828228)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Red, Sold by the FT (F180411202)
- PACER GROUP Pacer Blue 12 AWG Primary Wire, 100' (WUL12BL-100)
- Readycable Electrical Wire & Cable