Shop All Electrical Wire & Cable
Readycable
Servo cable, 90 ft
Mfr # MAT9851726-90
Zoro # G011918469
product price: $1,246.99
/ea
Free Shipping & Returns
$1,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Acceleration 164 ft/sq sec
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Minimum Bend Radius Factor - Fixed 5 x d
- Compatible Brand Allen-Bradley
- Maximum Speed - Gliding 7 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851726-90
- Zoro # G011918469
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Cable Outside Diameter | 0.57 in |
Maximum Length of Travel | 10 m |
Details
Item | Servo Cable |
Maximum Acceleration | 164 ft/sq sec |
Compatible Brand | Allen-Bradley |
Maximum Speed - Gliding | 7 fps |
Assembly Type | Servo Cable |
OEM Part Number Equivalent | 2090-CSBM1E1-14AF |
Maximum Speed - Unsupported | 33 fps |
Description
Servo cable, 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 5A, 600V AC, Nonindicating (TRS5R)
- EATON Proximity Sensor, PNP, 2m Cable, Inductive (E57G-30UPN22-C2)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Brown Low Voltage Wire in 30V (AI-37687)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E1034S.30.10)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- MONSTER 140089-00 24 Gauge Round Telephone Station Wire, 24PK (49793)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 35 AWG, 1.0 Lbs, 10213' Length, 0.0061" Diameter, Natural (35SNSP)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3639)
- SWE-TECH 3C Plenum Security Cable, White, 16/2 16 AWG 2 Conductor, Stranded, CMP, Pullbox, 1000 foot (FWT11K6-02912SH)
- Readycable Electrical Wire & Cable