Shop All Electrical Wire & Cable
Readycable
Servo cable, 90 ft
Mfr # MAT9751711-90
Zoro # G911918521
product price: $1,213.99
/ea
Free Shipping & Returns
$1,213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Speed - Unsupported 33 fps
- Maximum Speed - Gliding 7 fps
- Minimum Bend Radius Factor - Fixed 5 x d
- Maximum Acceleration 164 ft/sq sec
- Minimum Bend Radius Factor - Energy Chain 10 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751711-90
- Zoro # G911918521
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Cable Outside Diameter | 0.57 in |
Maximum Length of Travel | 10 m |
Details
Item | Servo Cable |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
Assembly Type | Servo Cable |
OEM Part Number Equivalent | 2090-CSBM1DE-14AF |
Compatible Brand | Allen-Bradley |
Description
Servo cable, 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY AWG #1/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-10AWGRED6)
- SQUARE D Thermal Unit, 0.72 to 0.88A (B1.03)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880025-BP)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK100 (3529PK)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 1.0 Lbs, 199' Length, 0.0428" Diameter, 200°C, Natural (18H200P)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, Green, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDGRE25)
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-05-07-100)
- CAROL 16 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02722)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 250 ft. BK (09205.35.01)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 4 oz, 3193' Length, 0.0055" Diameter, Natural (36SNSP.25)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 24 AWG, 2.5 Lbs, 1975' Length, 0.0220" Diameter, Natural (24H2002.5)
- Readycable Electrical Wire & Cable