Shop All Electrical Wire & Cable
Readycable
Servo cable, 80 ft
Mfr # MAT9851746-80
Zoro # G311918558
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Flexible 8 x d
- Cable Outside Diameter 0.47 in
- Compatible Brand Allen-Bradley
- OEM Part Number Equivalent 2090-CSBM1DG-18AF
- Maximum Length of Travel 10 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851746-80
- Zoro # G311918558
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Cable Outside Diameter | 0.47 in |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Servo Cable |
Compatible Brand | Allen-Bradley |
OEM Part Number Equivalent | 2090-CSBM1DG-18AF |
Maximum Speed - Unsupported | 33 fps |
Maximum Acceleration | 164 ft/sq sec |
Assembly Type | Servo Cable |
Maximum Speed - Gliding | 7 fps |
Description
Servo cable, 80 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (MU10-10RHTX)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JJS-70)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DH-Y)
- BADGER WIRE 1 AWG, UL 1284 Lead Wire, 259 Strand, 105C, 600V, Tinned copper, PVC, Black, Sold by the FT (1284-1T259-74-0)
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable WT (E2106S.41.02)
- PACER GROUP Pacer 16/3 AWG Triplex Cable, Black/Green/White, 100' (W16/3-100)
- RADIX WIRE 18 AWG, UL 3512 Lead Wire, 7 Strand, 200C, 600V, Tinned copper, SILICONE, White, Sold by the FT (NBA18T007-J01)
- REMINGTON INDUSTRIES 18 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.082" Dia, 60V (18STRTXLKIT10COLOR100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 1000' Length, 0.0403" Diameter, Natural (18BCW1000)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLA25)
- Readycable Electrical Wire & Cable