Shop All Electrical Wire & Cable
Readycable
Servo cable, 80 ft
Mfr # MAT9851723-80
Zoro # G411918564
product price: $2,153.99
/ea
Free Shipping & Returns
$2,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Fixed 5 x d
- OEM Part Number Equivalent 2090-CSBM1DE-10AF
- Minimum Bend Radius Factor - Flexible 8 x d
- Maximum Speed - Gliding 7 fps
- Maximum Acceleration 164 ft/sq sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851723-80
- Zoro # G411918564
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Cable Outside Diameter | 0.69 in |
Details
Item | Servo Cable |
OEM Part Number Equivalent | 2090-CSBM1DE-10AF |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Unsupported | 33 fps |
Compatible Brand | Allen-Bradley |
Assembly Type | Servo Cable |
Description
Servo cable, 80 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-12)
- TRIPP LITE PDU, 20A, 13 Outlet, 15 ft, Black (PDU1220T)
- SOUTHWIRE Power Distribution Box, 30 AC, (4) 5-20R (6534UGSX)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB5FD25)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, Green, 25 ft Length (10UL3173STRGRE25)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-5002)
- ANCOR Red 12 AWG Tinned Copper Wire - 400' (106840)
- REMINGTON INDUSTRIES 20 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG2003-25)
- ROMEX 90 Ft. 6/3 Stranded Black NMW/G Electrical Wire (63950072)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.0508" Diameter, 60 Volts (16STRBLUGPT25)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm Red/Black - 100' (121710)
- Readycable Electrical Wire & Cable