Shop All Electrical Wire & Cable
Readycable
Servo cable, 80 ft
Mfr # MAT9751719-80
Zoro # G111918642
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Outside Diameter 0.57 in
- Compatible Brand Allen-Bradley
- Maximum Speed - Gliding 7 fps
- Maximum Acceleration 164 ft/sq sec
- Minimum Bend Radius Factor - Flexible 8 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751719-80
- Zoro # G111918642
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Servo Cable |
Compatible Brand | Allen-Bradley |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CSBM1DG-14AF |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Cable |
Description
Servo cable, 80 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- ENM Electromechanical Hour Meter, Resettable (T55A2B)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA32BL)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB5AW063)
- SOUTHWIRE Southwire 8SOLX500BARE Electrical Wire, 500 ft L, 8 AWG, Solid (8SOLX500BARE)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF6-07-03-25)
- SOUTHWIRE 4/0 AWG, UL 1284 Lead Wire, 2109 Strand, 105C, 600V, Tinned copper, PVC, Black, Sold by the FT (1284-4/0T2109-89-0)
- HILLMAN 0.101 - 0.106 in. D X 50 ft. L Galvanized Steel 12 Ga. Wire, 12PK (123184)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 18 AWG, 2.5 Lbs, 497' Length, 0.0431" Diameter, Red (18HNS2.5)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 21 AWG, 10 Lbs, 4006' Length, 0.0296" Diameter, Red (21SNS10)
- SOUTHWIRE 500 Ft. 12 AWG Stranded Green THHN Electrical Wire (22968258)
- Readycable Electrical Wire & Cable